Beli sound level meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Sound Level Meter (Pengukur Suara)
    Mulai

    Rp5.699.900

    Extech Sound Level Meter (Pengukur Suara)
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  2. Benetech Sound Level Meter
    Mulai

    Rp699.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Measurement Range (dBA): 30 to 130
    • Resolution (dB): 0.1
  3. Custom Digital Sound Level Meter
    Mulai

    Rp10.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  4. FLUKE Sound Level Meter (Pengukur Suara)
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter (Pengukur Suara)
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  5. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. Lutron Sound Level Meter (Pengukur Kebisingan)
    Mulai

    Rp1.999.900

    Lutron Sound Level Meter (Pengukur Kebisingan)
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  7. SANFIX Digital Sound Level Meter (Pengukur Tingkat Suara)
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter (Pengukur Tingkat Suara)
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  8. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  9. Smart Sensor Sound Level Meter (Pengukur Suara)
    Mulai

    Rp1.199.900

    Smart Sensor Sound Level Meter (Pengukur Suara)
    atribut:
    • Accuracy (dB): ±1.5
    • Frequency Range (Hz): 31.5-8.5K
    • Frequency Weighting: A & C
    • Range Selection: 4 modes
    • Product Dimensions (mm): 224x66x33
    • Standard Carton Size (cm): 45x38x55
  10. Tenmars Sound Level Meter
    Mulai

    Rp5.299.900

    Tenmars Sound Level Meter
    Deskripsi:
    This unit conforms to the IEC651 Type2, ANSI S1.4 Type2 for Sound Level Meters.
  11. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.299.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  12. RION Sound Level Meter (Pengukur Tingkat Kebisingan)
    Mulai

    Rp91.999.900

    RION Sound Level Meter (Pengukur Tingkat Kebisingan)
    Deskripsi:
    Ultra compact and lightweight; fits into a pocket. Class 2, Wide linearity range; from 30 to 130 dB without range switching. Quick start up and easy operation to measure Lp, Leq, Lmax, LE and LCpeak. Frequency range: from 20 Hz to 8 kHz, Frequency weighting: A and C
  13. SNDWAY Sound Level Meter
    Mulai

    Rp899.900

    SNDWAY Sound Level Meter
    Deskripsi:
    Pengukur Suhu dan Kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Cipatakan kenyamanan di rumah atau tempat anda bekerja dengan ini. Cocok juga untuk penggunaan engineering untuk pengecekan temperatur dan kelembapan suatu area
    atribut:
    • Measuring Range (dBA): 30-130
    • Accuracy: ±1.5 dB
    • Resolution (dB): 0.1
    • Frequency Response (Hz-kHz): 31.5- 8.5
    • Frequency Weighting Characteristic: A
    • Sampling Rate: 2times/second
    • Microphone (inch): polarization capacitance microphone
    • Power: 3 X AAA Battery (Not included)
  14. SNDWAY Sound Level Meter Memory & Data Transfer (Pengukur Tingkat Suara)
    Mulai

    Rp999.900

    SNDWAY Sound Level Meter Memory & Data Transfer (Pengukur Tingkat Suara)
    atribut:
    • Accuracy (dB): ±1.5
    • Digital Display: 3 and half, resolution 0.1dB
    • Dimensions (mm): 215x63.5x27
    • Measuring Range (dB): 30.0~130.0
    • Microphone: 6mm Condenser Microphone
    • Power Supply: 3x1.5V AAA
    • Response Frequency: 31.5Hz~8.5KHz
  15. AS ONE Sound Level Meter
    Mulai

    Rp1.599.900

    AS ONE Sound Level Meter
    atribut:
    • Power Supply: 006P (9V) dry cellx1 piece (optional)
    • Size (mm): 56x36x145
    • Function: Backlight, Large values
    • Frequency Range (Hz-kHz): 31.5 - 8
    • Measurement Range (dB): 30 - 130
    • Package Size (mm): 150x195x55
    • Resolution (dB): 0.1
    • Sample Rate (time/s): 2
  16. UNI-T Mini Sound Level Meters (Pengukur Kebisingan)
    Mulai

    Rp609.900

    UNI-T Mini Sound Level Meters (Pengukur Kebisingan)
    Deskripsi:
    UT353/UT353BT mini digital sound level meters can convert ambient sound into electric signals, process data and display results on LCD. They can constantly monitor ambient sound. UT353BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage, and export. iENV can be downloaded from Google Play, Apple Store or UNI-T’s website by searching ‘iENV’. Models: UT353, UT353BT
    atribut:
    • Accuracy: ±1.5dB
    • App: Yes
    • Auto Power OFF: Yes
    • Bluetooth: Yes
    • Data Hold: Yes
    • Display (mm): 32x26
    • Frequency Response (Hz): 31.5~8k
    • LCD Backlight: Yes
    • Low Battery Indication: Yes
    • Max/Min: Yes
    • Noise (A weighting) (dB): 30~130
    • Overload Indication: OL
    • Power: 1.5V Battery (R03) X 3
    • Product Color: Red and grey
    • Resolution (dB): 0.1
    • Sampling Rate (ms): Fast: 125, Slow: 1000
    • Size (mm): 150x52x27
  17. Castle Sound Level Meter for Noise at Work - dBAir Safety
    Mulai

    Rp129.999.900

    Castle Sound Level Meter for Noise at Work - dBAir Safety
    Deskripsi:
    dBAir Safety Sound Level MeterThe Castle dBAir Sound Meter is the ideal instrument for performing noise measurements for compliance with The Control of Noise at Work Regulations 2005.It's hard wearing, easy to use and comes pre-set with templates for noise measurements, allowing you to get started straight away and not worry about complicated set-up procedures.Choose between Class 2 and Class 1 for extra accuracy, and upgrade your meter with Octave Band analysis. This will allow you to analyse different frequencies in greater detail, and is a requirement to perform Octave Band hearing protection assessments. This high value sound level meter provides Safety Managers and Noise Assessors the ideal noise assessing instrument for industrial noise.Developed, manufactured and supported in the UK, this new sound level meter brings with it some unique features.WiFi Data Transfer - all your data can be sent wirelessly to your software at the push of the buttonSecure Cloud Software - you can securely access all of your data from any internet browser on any devicePerfect for Safety Managers and Noise AssessorsThis sound level meter has been designed and created with all of the required features and parameters that safety managers and noise assessors require when assessing industrial noise in the workplace.In addition, this sound level meter comprises everything that's required to carry out assessments to the Control of Noise at Work Regulations 2005 in the simplest and quickest possible way.Add Octave Band Analysis for the most accurate Hearing Protection AssessmentsUpgrade your instrument with 1/1 Octave Band Analysis to enable you and your instrument to perform hearing protection assessments using the octave band method - the most accurate method of determining the correct level of hearing protection.Unique to Castle sound level meters is the in-built Hearing Protection Database, which is a comprehensive database of hearing protectors found directly on this sound level meter.The Octave Band version of the dBAir Safety, enables the user to carry out Octave Band Hearing Protection Assessments, which is the most accurate method of determining the correct level of hearing protection. In combination with the in-built “Hearing Protection Database”, users can select suitable hearing protection directly from the dBAir Meter. Take full control of your occupational noise exposure.Sound Level Meter Key Features and ApplicationsExposure AssessmentsFactory Noise MappingHML, SNR and Octave Band Hearing Protection AssessmentsLitigation DefenceNoise Control EffectivenessAs you can see from the images it has a large colour screen, easy use keypad and is supplied in an attractive but hard wearing casing.Measurement ParametersdBAir Safety: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector CalculatordBAir Safety Octave: LSPL, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator. 1/1 Octaves:dBAir Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.dBAir Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves: LSPL, LE, LEQ, LMAX, LMAX, Ln’s, Peak. 1/3 Octaves.dBAir Safety & Environmental LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (preset to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment.dBAir Safety & Environmental Octave: LSPL, LE, LEQ, LMAX, LMIN, Peak, LEP’d, Exposure Points, Dose, Hearing Protector Calculator, Ltm3, Ltm5, Lday, Lnight, Ldn, Lden, NA, 10 user-definable Ln values (pre-set to: L1, L2, L5, L10, L50, L90, L95, L98, L99) plus LAF* for Noise act assessment. 1/1 or 1/3 Octaves.What's in the BoxThis Kit Includes:dBAir Safety Sound Level Meter GA141S (Class 1) or GA241S (Class 2)Windshield KG205dBAir Micro USB Cable
    atribut:
    • Applicable Standards: IEC 61672-1:2013 IEC 61260-1:2014 (Where Octave Bands Fitted) IEC 61252:1993 amendment 1:2000 (Where Exposure Fitted)
    • Application: Noise at Work
    • Class: Class 1, Class 2
    • Dimensions Excluding Pre-Amplifier (HxWxD) (mm): 145x70x30
    • Dimensions Including Pre-Amplifier (HxWxD) (mm): 210x70x30
    • Display: 2.4inch Full Colour TFT 240x320 pixels
    • Dual Measurements: Simultaneous dual measurement with independent time and frequency weightings
    • Frequency Range (Hz-kHz): 1-20 (electrical characteristics) Class 1: 12.5-20 (including microphone) Class 2: 16Hz -16kHz (including microphone)
    • Languages: English UK, English US, Chinese, French, German, Italian, Portuguese Brazilian, Russian, Spanish.
    • Linear Operation Range (dB): 95
    • Measurement Parameters: Leq, Lmin, Lmax, Peak, Dose, HSE Exposure Points, Lep’d (LEX), Hearing Protector Calculator
    • Microphone: Class 1:Type 1 Pre-Polarised ½” (50mV/Pa) Condenser Microphone -26 dB ± 2 dB re 1V/Pa Class 2:Type 2 Pre-Polarised ½” (25mV/Pa) Condenser Microphone –32 dB ± 3 dB re 1V/Pa
    • Noise Floor: Typical ’A’ Weighting, Frequency Weightings, Measurement 1: A, C or Z Measurement 2: A, C or Z
    • Octave Band Analysis: Where fitted 1/1 or 1/3 octave band analysis on measurement 1 only.
    • Power: Batteries: 4 x AA (1.5V) Life: Up to 12 Hours continuous operation (screen settings dependent) USB Socket
    • Time History: Short Interval: 10ms to 60m Long Interval: 1s to 24h Smart Timer, Duration Timer or Interval Timer Memory 16GB, 32GB, 64GB Input / Output Connection Micro USB Type B
    • Time Weighting: Measurement 1: Slow, Fast, Impulse Measurement 2: Slow, Fast, Impulse
    • Weighting: A, C, Z
  18. Tenmars Sound Level Meter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp40.999.900

    Tenmars Sound Level Meter
    Deskripsi:
    - Easy to use - competitive price- Fast, slow, impulse response time- A/C/Z frequency weighting
    atribut:
    • Accuracy (dB): ± 2
    • Sound Level Range (dB): 30~130 (A), 35~130 (C), 40~130 (Z)
    • Dimensions (mm): 285x90x39
    • AC Output: 2Vrms/130dB
    • DC Output: 2Vdc/130dB
    • Display: Double rows LCD MAX reading 1999
    • Display Refresh Rate: 1 Time/sec
    • Dynamic Range (dB): 100
    • Frequency Weighting: A/C/Z
    • Integrate Time Setup: Randomly, 10s, 1m, 5m, 10m , 30m, 1h, 8h, 16h, 24h
    • Internal Memory: 24C512 x4 ; MAX Datalogger data >37000
    • Measurement Items: Lxyp, Lxmax, Lxmin, Lxeq, LAE, Lcpeak,RT60
    • Micro SD Card: The max support capacity of micro SD card is 4GB; 37000 data about story space 300KB
    • Peak Value Measurement Range (dB): 70~133 C
    • Starting Time (s): <10
    • Time Weighting: Fast, Slow, Impulse, Peak
Daftar Harga sound level meter Terbaru November 2026
Extech Sound Level Meter (Pengukur Suara)Rp5.699.900
Benetech Sound Level MeterRp699.900
Custom Digital Sound Level MeterRp10.999.900
FLUKE Sound Level Meter (Pengukur Suara)Rp9.999.900
KRISBOW Sound Level Meter (Pengukur Kebisingan)Rp1.699.900
Lutron Sound Level Meter (Pengukur Kebisingan)Rp1.999.900
SANFIX Digital Sound Level Meter (Pengukur Tingkat Suara)Rp469.900
TESTO Sound Level MeterRp11.999.900
Smart Sensor Sound Level Meter (Pengukur Suara)Rp1.199.900
Tenmars Sound Level MeterRp5.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)